Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spacers For bypassing the door spring where internal extensions are mounted behind a door.

DWD XP 25-mm spacer
AY-SPACER-DWD-25MM
GRASS

Art.-no. F092083198
EAN 4052703203475

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For concealed drawers, to bridge the door protrusion

Can be used on the left and right



Scope of delivery:


  • 1 x spacer at both front and rear

  • 4 x special Euro screws (A)

Dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To use with DWD XP full extension with load-bearing capacity of 40 kg.

Material

Plastic

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information