Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spacer washer

Spacer steel plain tolerance according to DIN 522
DISC-SPCE-TOLDIN522-A-18X30X0,3

Art.-no. 042018 303
EAN 4011231366731
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
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled

Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of retaining rings and rivets.

Notice

The item number indicates: 0420 10 203


  • >Prefix number

  • >Internal diameter

  • >Outer diameter

  • The last digit is the thickness:

>>2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

WN 420

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Internal diameter (d1)

18 mm

Outer diameter (d2)

30 mm

Thickness (h1)

0.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information