Spacer strip/rebar spacer
Spacer strip/rebar spacer
SPCESTR-FORMWRK-PLA-HORIZ-L2M-CC25MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- With apertures for improved concrete flow
- Material requirements: approx. 120–140 running metres per 100 m²
- Material: regranulated PVC
- Tested in line with DBV code of practice on spacers, DBV-c-L2
VE specification corresponds to metres here
Laid below the bottom reinforcement when casting floor slabs and ceiling slabs in concrete.
Material | Plastic |
Concrete cover | 25 |
Length | 2 m |
Type description | With recesses |
Datasheets (0)
Certificates/ Documents (0)