Spacer strip on roll
Spacer strip on role
SPCESTR-F.TERRACCNST-WXH-45X5MM-L30M
Art.-no. 0907000050
EAN 4058794653779
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick application direct from the roll
- Flexibly adjustable width of 30–60 mm
- Point support for better ventilation
Creates clearance between terrace boards and substructure
Minimises the risk of screws shearing off
Guarantees optimum underfloor ventilation of the terrace boards
Prevents waterlogging and premature rotting of the wood
Secured with ASSY A2 pan head screws, prefix number 0180...
Datasheets(X)
Terrace construction
Length | 30 m |
Width | 45 mm |
Height | 5 mm |
Material | Polypropylene copolymer |
Colour | Clay brown RAL 8003 |