Spacer strip
Spacer strip
SPCESTR-F.TERRACCNST-LXH345X8MM
Art.-no. 0907000100
EAN 4052703351947
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Creates clearance between terrace boards and substructure
Minimises the risk of screws shearing off
Guarantees optimum underfloor ventilation of the terrace boards
Prevents waterlogging and premature rotting of the wood
Secured with ASSY A2 pan head screws, prefix number 0153...
If necessary, the spacer strips can be plugged together at the ends
The floorboards are then subsequently screwed down precisely in the middle on the beams
This ensures that the beam does not tilt to one side.
Screw the spacer strips onto the support beams
The strips should be attached offset to the left and then to the right edge of the beam.
Datasheets(X)
Terrace construction
Length | 345 mm |
Width | 18 mm |
Height | 8 mm |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |