Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spacer sleeve acid-proof steel A4 DIN6334

DIN 6334 stainless steel A4 hexagon
SPCESLEV-HEX-A4-WS36-M24X60

Art.-no. 08655324

EAN 7319003094279

-,--
price per selected packing unit
| Individual prices for customers after login
Spacer sleeve acid-proof steel A4 DIN6334

Art.-no. 08655324

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

60 mm

External drive (s1)

WS36

Material

Stainless steel A4

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information