Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spacer ring for screw-in depth limitation for bit holder 1/4 inch

SPCERG-GREY-1,5MM-F.0614176540

Art.-no. 0614176548

EAN 4068362420566

-,--
price per selected packing unit
| Individual prices for customers after login
Spacer ring for screw-in depth limitation for bit holder 1/4 inch

Art.-no. 0614176548

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be mounted on the 1/4 inch bit holder with depth limitation for smooth, flat, fast and precise screwing
  • Variable clip-on spacer rings for exact insertion depths of ASSY 4 screws with RW20 recess

  • Elasticated material for a secure fit and quick installation

  • Abrasion-free, protects wood surfaces from residues

  • Robust TPU for high resilience and a long service life
Notice

The spacer rings must be used in combination with the Würth 1/4 inch bit holder with screw-in depth limitation art. no. 0614176540 and RW20 bits.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideally suited for efficient installation of wooden facades and wooden decking - for a clean, fast and professional result

  • Ideal for accurately repeatable screw connections in timber and engineering construction

  • Screw connections in wooden facades, shipping crates and wooden decking with ASSY 4 screws
Instructions
  • Mount the spacer ring on the depth stop of the 1/4 inch bit holder with depth limitation (art. no. 0614176540)

  • Insert the RW20 bit with a length of 25 mm into the bit holder

  • Insert a test screw to check the screw-in result

Colour

Grey

Thickness

1.5 mm

Material

TPU 95A - Thermoplastic polyurethanes

Outer diameter ( )

31 mm

Internal diameter

20 mm

Height

8.8 mm

Product weight (per item)

2.000 g

Area of application

Terrace, Façades

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
RW® bit

BIT-RW10-PINK-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws
x 10 pcs
1/4 inch bit holder with screw-in depth limitation

HOLD-BIT-1/4IN-65MM

Impact-resistant bit holder with screw-in depth limitation for RW40 bit
x 1 pcs
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information