Stand-off installation system Amo®-Max spacer
AMO-Max spacer
SPCE-AMOMAX-ALU-40X120
AMO
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40088.jpg)
Register now and access more than 125,000 products
- High-quality aluminium (AlMgSiF 28)
- Resistant to rotting, weathering and ageing
- For use in cotter-pin installation
- For universal use, as combinable with various anchor systems depending on substrate
- Flexible adjustment of mounting height with different spacing disks
- The AMO-Max system can be disassembled
Test reports 031-02 and 05-141
Datasheets(X)
Can be used in various substrates
e.g. standard and lightweight concrete, solid and cavity brick, solid and hollow sand-lime brick
Suitable for attaching
canopies, light wells, lighting equipment, post box systems, metal structures, metal profiles, brackets, grids, wooden structures, beams, cable racks etc.
Can be used outdoors, in wet rooms and in coastal areas
ensuring compliance with approval for fastening system
Compensation thickness | 120 mm |
Outer diameter (Ø) | 40 mm |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!