Spacer installation system AMO®-Therm Mini set 126 pcs
AMO-Therm Mini set 126 pcs
AMOTHERM-MINI-SORT-126PCS
Art.-no. 5964591300
EAN 4065746288682
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
This set covers a wide range of applications
- A single screw length can be used for a wide range of fastening situations - deeper screwing in small insulation thicknesses, lower setting depths with thicker insulation
- For insulation thicknesses ranging from 60 to 200 mm
- Shaped connecting thread M8 and M10
- Down pipe mounting with threaded fitting M10x45 in A2 in combination with collar art. no. 090350099 and sealing washer art. no. 0903500990
- ASSY-D 3.5-5 with additional insert in the adapter
For installation in concrete and masonry without the formation of thermal bridges
Fill the ring gap between the insulation and the adapter with a suitable sealant. We recommend window and façade sealant art. no. 0892320010
Spacer installation system AMO®-Therm Mini: Downpipe attachment in masonry
Spacer installation system AMO®-Therm Mini: Downpipe attachment in concrete
Mount the countersink on the drill bit
Observe the marking
Drilling core hole and countersink in one step. The generally required drilling depth of 288 mm is achieved when the end of the countersink is flush with the surface of the wall plaster
Remove drill cuttings from drill hole
The adapter offers an M8/M10 combination connection.
The two half-shells are clipped together centrally over the screw shaft using combination pliers. As a precaution, use the combination pliers to press the adapter together at the top and bottom. The adapter does not sit tightly around the screw head, both elements can be rotated separately
The drive is reached with a 70-mm bit, the screw is screwed into the base material flush with the surface (plaster or insulation). The adapter is then adjusted with a 1-mm protrusion. As soon as the outer bars of the adapter are able to engage in the insulation, the adapter no longer turns with the rest of the unit
Fill the ring gap with window and façade sealant
Installation of downpipe clamp: Screw threaded rod M10 flush into the adapter
Remove the adhesive film from the sealing washer and push over the threaded rod flush to the surface with the adhesive coating facing up
Screw on the collar flush
Screw on the downpipe clamp
Installing M10/M8: The attachment is fastened with a suitable screw
Screw in screw until flush
The supplied insert is screwed into the M10 thread, thus creating a mounting option for an ASSY-D® screw ∅ 4-5
Screw in screw until flush
Datasheets(X)
For securing light to medium loads (letterboxes, lamps, surveillance cameras or guttering down pipes (anchors in a redundant non-structural system)) in insulated façades with or without plaster
![]() | |
System dimensions | 8.4.1 |
Number of pieces in assortment/set | 126 PCS |
| Legend of AMO-Therm Mini installation situation | |
| hmin | Minimum component thickness |
| dmw | Bore diameter, masonry |
| db | Bore diameter, concrete |
| dp | Bore diameter, plaster |
| tD | Min. bore depth (total) |
| hnom | Effective anchorage depth |
| e | Thickness of non-load-bearing layer (ttol + tinsulation + ü) |
| ü | Overhang ≥ 1 mm |
| ttol | Thickness of old plaster and/or adhesive |
| Transverse tensile load in conjunction with M8 and M10 connection elements or with ASSY D 5 plug screw* | ||
| Transverse tensile capacity | Vrec. | |
| [kN] | ||
| All insulation thicknesses and surfaces | 0,2 | |
| Assembly parameters of fasteners in the adapter | ||
| Type of fastener | Max. tightening torque Mrec. [Nm] | Length of thread engagement [mm] |
| M8 | 2,5 | 20-24 |
| M10 | 3,5 | 8-12 |
| ASSY-D 4* | 0,7 | 18-24 |
| ASSY-D 5* | 1 | |
| * with insert in adapter | ||
| Recommended loads | |||
| Centric tensile load in conjunction with M8 and M10 fasteners in different surfaces | Centric tensile load in conjunction with ASSY-D plug screw* 4 to 5 mm in all surfaces | ||
| Tensile capacity | Nrec. | Tensile capacity | Nrec. |
| Surface | [kN] | [kN] | |
| Concrete C20/25 | 0,8 | All surfaces | 0,25 |
| Solid brick MZ 36 | 0,8 | ||
| Solid sand-lime brick KSV 12 | 0,8 | ||
| Vertically perforated brick HLZ 12 | 0,3 | ||
| Hollow sand-lime brick KSL 12 | 0,8 | ||
| Aerated concrete PB 4 | 0,6 | ||
| Assembly parameters | |
| Nominal bore diameter in masonry dmw | 10 mm |
| Nominal bore diameter in concrete db | 7/16 inch |
| Min. drill hole depth (surface + insulation + plaster) tD | 288 mm |
| Insulation thickness (mm) | Effective anchorage depth in surface hnom (mm) |
| 60 | 218 |
| 80 | 198 |
| 100 | 178 |
| 120 | 158 |
| 140 | 138 |
| 160 | 118 |
| 180 | 98 |
| 200 | 78 |
PUSHONCNTSNK-AMOTHERM-MINI-DRLR-D10/16MM
THRPCE-DIN976-A-A2/70-M10X45
ADAPT-(AMOTHERM-MINI)-16X59-M8/M10+INRT
SCR-(AMOTHERM-MINI)-R30-(A2K)-11,5X252
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
