Spacer block/mounting plate
Spacer block/shim
SPCEBLCK-PLA-70X70X10MM
Art.-no. 0875605136
EAN 4052712269509
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Polystyrene
Only a temporary installation aid, not intended for permanent use.
Colour may vary.
Datasheets(X)
Length | 70 mm |
Width | 70 mm |
Thickness | 10 mm |
Material | PS - Polystyrene |
Colour | Black |