Spacer block inside window sill
Spacer block, inside window sill
SPCEBLOCK-V2-H10MM
Art.-no. 0875607010
EAN 4062856844364
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- By connecting the levelling aid to the spacer block, the height can additionally be varied by 10 mm
- Easy attachment of the grid wedge to the spacer block by means of a clip system
- Variable levelling aid is expanded in height by the 10-mm spacer block and enables individual installation
Datasheets(X)
For the installation and alignment of inside window sills
The application surface must be dry and free from grease, chips and dust.
Length | 84 mm |
Width | 42 mm |
Thickness | 10 mm |
Material | PP - Polypropylene |
Colour | Black |
Max. load-carrying capacity | 6 kg |