Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spacer assortment 920 pcs

Spacer washer assortment 920 pcs
DISC-SPCE-SET-TOLDIN522-A-(D8-22)-920PCS

Art.-no. 04201
EAN 4011231366199
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
Tolerance according to DIN 522, steel, plain, cold rolled

Format: 20 x 33.5 cm with 4 punched holes for hanging and fastening



Assortment of 920 pieces


  • 50 x spacer washers 8 x 14 x 0.3 mm

  • 40 x spacer washers 8 x 14 x 0.5 mm

  • 25 x spacer washers 8 x 14 x 1.0 mm

  • 50 x spacer washers 10 x 20 x 0.3 mm

  • 40 x spacer washers 10 x 20 x 0.5 mm

  • 25 x spacer washers 10 x 20 x 1.0 mm

  • 50 x spacer washers 12 x 24 x 0.3 mm

  • 40 x spacer washers 12 x 24 x 0.5 mm

  • 25 x spacer washers 12 x 24 x 1.0 mm

  • 50 x spacer washers 14 x 24 x 0.3 mm

  • 40 x spacer washers 14 x 24 x 0.5 mm

  • 25 x spacer washers 14 x 24 x 1.0 mm

  • 50 x spacer washers 16 x 25 x 0.3 mm

  • 40 x spacer washers 16 x 26 x 0.5 mm

  • 25 x spacer washers 16 x 26 x 1.0 mm

  • 50 x spacer washers 18 x 30 x 0.3 mm

  • 40 x spacer washers 18 x 30 x 0.5 mm

  • 25 x spacer washers 18 x 30 x 1.0 mm

  • 50 x spacer washers 20 x 32 x 0.3 mm

  • 40 x spacer washers 20 x 32 x 0.5 mm

  • 25 x spacer washers 20 x 32 x 1.0 mm

  • 50 x spacer washers 22 x 32 x 0.3 mm

  • 40 x spacer washers 22 x 32 x 0.5 mm

  • 25 x spacer washers 22 x 32 x 1.0 mm


The handy format allows the set to be fitted almost anywhere and save space (e.g. on front sides of small parts racks for dispensing material).



You can see the current inventory at a glance and so can reorder in good time.



Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of circlips and rivets.

Notice

The item number indicates: 0420 10 203


  • 0420 ->prefix number

  • 10->internal diameter

  • 20->external diameter

  • The last digit is the thickness:

3->strength mm ->2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

920 PCS

Material

Steel

Surface

Plain

Spacer assortment 920 pcs including:
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-10X20X1,0

Description:
10 x 20 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-10X20X0,3

Description:
10 x 20 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-10X20X0,5

Description:
10 x 20 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-12X24X1,0

Description:
12 x 24 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-12X24X0,3

Description:
12 x 24 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-12X24X0,5

Description:
12 x 24 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-14X24X1,0

Description:
14 x 24 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-14X24X0,3

Description:
14 x 24 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-14X24X0,5

Description:
14 x 24 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-16X26X1,0

Description:
16 x 26 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-16X26X0,3

Description:
16 x 25 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-16X26X0,5

Description:
16 x 26 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-18X30X1,0

Description:
18 x 30 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-18X30X0,3

Description:
18 x 30 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-18X30X0,5

Description:
18 x 30 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-20X32X1,0

Description:
20 x 32 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-20X32X0,3

Description:
20 x 32 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-20X32X0,5

Description:
20 x 32 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-22X32X1,0

Description:
22 x 32 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-22X32X0,3

Description:
22 x 32 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-22X32X0,5

Description:
22 x 32 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x
25 x
Spacer washer

DISC-SPCE-TOLDIN522-A-8X14X1,0

Description:
8 x 14 x 1.0 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 25 x
50 x
Spacer washer

DISC-SPCE-TOLDIN522-A-8X14X0,3

Description:
8 x 14 x 0.3 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 50 x
40 x
Spacer washer

DISC-SPCE-TOLDIN522-A-8X14X0,5

Description:
8 x 14 x 0.5 mm
Spacer washer (compensating disc), tolerance according to DIN 522, bare steel, cold rolled
Quantity: 40 x