Spacer Speedies with spikes
Speedies spacer with spikes
SPCE-SPEEDIES-SH35-W.SPIKES
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
Fast and easy handling
- 3x faster placement than traditional spacers
- No tilting during placing
- Protects back and knees
- Spikes on the ceiling version prevent slippage
Easy, cost-saving transport
- Economical transport on Euro pallets (one pallet is sufficient for a surface area of up to 1,750 m²)
- Only 2 Speedies joints are required for a detached house
Ceiling version for optimum concrete flow and reduced visibility in the finished concrete surface
Material required approx. 100-150 pieces per 100 m2
PVC-free
Applied below the horizontal reinforcement when concreting floor panels and ceiling slabs.
- The inner handle must be at 90 degrees to the outer handle to enable fitting of a new Speedies spacer joint. Turn the inner handle again by 90 degrees once it is fitted. The joint can be lifted.
- Both handles are parallel to each other. The manual dispenser is ready for use of the Speedies spacers. Simply pull the inner handle upwards and a spacer is laid.
Length | 194 mm |
Concrete cover | 35 |
Design | Ceiling |
Material | PE - Polyethylene |
Colour | Grey |
Number per pallet | 1750 PCS |
Product weight (per item) | 64 g |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!