Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spacer Speedies with spikes

Speedies spacer with spikes
SPCE-SPEEDIES-SH20-W.SPIKES

Art.-no. 5396500200

EAN 4058794000047

-,--
price per selected packing unit
| Individual prices for customers after login
Spacer Speedies with spikes

Art.-no. 5396500200

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The world's fastest spacers for horizontal reinforcement.

Fast and easy handling


  • 3x faster placement than traditional spacers

  • No tilting during placing

  • Protects back and knees

  • Spikes on the ceiling version prevent slippage


Easy, cost-saving transport


  • Economical transport on Euro pallets (one pallet is sufficient for a surface area of up to 1,750 m²)

  • Only 2 Speedies joints are required for a detached house


Ceiling version for optimum concrete flow and reduced visibility in the finished concrete surface



Material required approx. 100-150 pieces per 100 m2

Notice

PVC-free

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applied below the horizontal reinforcement when concreting floor panels and ceiling slabs.

Instructions
  • The inner handle must be at 90 degrees to the outer handle to enable fitting of a new Speedies spacer joint. Turn the inner handle again by 90 degrees once it is fitted. The joint can be lifted.

  • Both handles are parallel to each other. The manual dispenser is ready for use of the Speedies spacers. Simply pull the inner handle upwards and a spacer is laid.

Length

194 mm

Concrete cover

20

Design

Ceiling

Material

PE - Polyethylene

Colour

Grey

Number per pallet

1750 PCS

Product weight (per item)

45.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Manual dispenser, Speedies

MANDSP-F.SPCE-SPEEDIES

For the quick and easy processing of Speedies spacers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information