Spacer Speedies
Spacer, Speedies
SPCE-FORMWRK-HORIZ-SPEEDIES-CC30MM
Art.-no. 5396100330
EAN 4046777032857
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy and quick to apply
- Laid three times quicker than traditional spacers
- No tipping when laying
- Protects back and knees
- Spikes on the ceiling version prevent slippage
Easy, cost-saving transportation
- Economical transport on Euro pallets (one pallet sufficient for surface area of up to 1750 m²)
- Only two Speedies joints required for a detached house
Ceiling version for optimum concrete flow and reduced visibility in the finished concrete surface
Material required:
Approx. 100–150 units per 100 m²
Datasheets(X)
Applied below the horizontal reinforcement when concreting floor panels and ceiling slabs.
- The inner handle must be at 90 degrees to the outer handle to enable fitting of a new Speedies spacer joint. Turn the inner handle again by 90 degrees once it is picked up. The joint can be lifted.
- Both handles are parallel to each other. The manual dispenser is ready for use of the Speedies spacers. Simply pull the inner handle upwards and a spacer is laid.
Length | 194 mm |
Concrete cover | 30 |
Design | Baseplate |
Material | PE - Polyethylene |
Colour | Grey |
Number per pallet | 1750 PCS |
Product weight (per item) | 64.800 g |