Space-saving elbow for washbasin/sink Polypropylene white
Space saver trap
SPCESVRTRP-1 1/4IN-(250MM)-DN32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Small space saver under a washbasin or sink
Material | PP - Polypropylene |
Colour | White |
Connection thread | 1 1/4 inch |
Nominal width of DN outflow | DN 32 |
Length | 250 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt