Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Space-saving combined fitting for washbasins Polypropylene white

Space-saving combination
DRNWB-SPACESAVING-1 1/4IN-DN32

Art.-no. 0888800003
EAN 4049557502649
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
For more free space under washbasin/sink

Small space saver under a washbasin or sink


  • The U-bend including 250 mm space-saving elbow extends the drain fitting and creates space for storing items or appliances

  • The space-saving combined fitting is pre-assembled for practicality

  • The height is variable between 235 and 330 mm for almost all installation situations

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Connection thread

    1 1/4 inch

    Nominal width of DN outflow

    DN 32

    Min./max. temperature resistance

    0 to 100 °C

    Max. short-term temperature resistance

    130 °C

    Resistance against

    Household cleaning products

    Min./max. height (H1)

    235-330 mm

    Height 2 (H2)

    100 mm

    Length (L)

    270 mm

    Additional accessory:
     
    Product
    Description
    Quantity
    PU
    Price
    /PU
    Immersion pipe for trap Polypropylene white

    AY-SUBMERGIBLE-DRNWB-5/4IN-(300MM)-DN32

    TOPDRAIN
    For extending traps
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
    Spare parts for this product:
    Seal set 6 pieces, plastic

    SEAL-SET-6PCS

    For all common wastewater fittings
    x 1 pcs
    Union nut Polypropylene white

    UNNUT-1 1/4IN

    For connecting outlet components
    x 5 pcs
    Rosette set 4 pieces, white polypropylene

    ROS-DN32-(FLAT/HIGH)-SET-4PCS

    For wall connections