Sound insulation strip, universal
Sound insulation strip, universal
NOIPROTSTR-45M
Art.-no. 0888001011
EAN 4062856296071
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reduces transmission of structure-borne noise
- Prevents ceramic breakage when screwing on
- Does not give up even under load, i.e. no readjustment or tear-off of the silicone joint thanks to high raw density
- Thanks to its high flexibility, the sound-absorbing strips adapt perfectly to the ceramic, even in the narrowest radii
- Can be torn off by hand
- The 2.5 mm thickness allows a filigree silicone joint
The parts to be processed must be dry and free of dust and grease. Application temperature: +10°C to +30°C. Dry storage below 30°C. Direct sunlight should be avoided.
Datasheets(X)
For interrupting noise bridges between plumbing ceramics and tiles. As installation protection for ceramic articles.
Material | PE - Polyethylene |
Moulded density | 185 kg/m³ |
Colour | White |
Length | 45 m |
Width | 18 mm |
Thickness | 2.5 mm |