Sound-absorbing plate
Sound-absorbing pad
SOUADSORBPLT-ALU-GREY-550X250X2-6PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Heavy-duty bitumen plate with polypropylene coating, self-adhesive
- High adhesive strength
- Virtually unbreakable
- Resistant to water, weak acids, alkaline solutions, etc.
- Temperature resistant –30°C to +80°C (1 hour at +180°C)
Prevents vibration noise in the interior caused by vibrating body parts, such as the wheel arch, cardan tunnel, floor group, doors and other side parts.
The surface to be adhered must be clean, free of grease and dry. In rare cases, the adhesive bond may cause problems, particularly on freshly painted surfaces (levelling agent) as well as on hammertone finishes or similar (reduced contact area). Preliminary tests are recommended. After removing the covering material (paper or film), the Würth acoustic insulation plate is pressed onto the surface with the adhesive side downwards. In order to achieve a perfect bond, the materials to be bonded together should have a temperature of 20-25 ºC and should be pressed with a roller to avoid air cushions. Vertical or over-head storage of the parts is permitted 1 hour after bonding at the earliest.
Material | Bitumen |
Colour | Light grey (bright grey) |
Length x width x thickness | 550 x 250 x 2 mm |
Max. short-term temperature resistance | 180 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |
Number of pieces | 6 PCS |
Shelf life from production | 12 Month |
Datasheets (0)
Services und Systeme rund ums Produkt