Song Plus S1P safety shoes
Safety shoe S1P Song Plus
SHOE SONG PLUS S1P GREY 36
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable suede
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11
- Metal-free
- Approx. 580 g per shoe in size 42
Datasheets(X)
Colour | Grey |
Size | 36 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |