Sonar dimming controller
Sonar dimming controller 24V
SWITCH-EL-SONAR-DIMM-CONTR-24V-48W
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
Stick-on sonar dimming control with the following functions:
- Switching light on/off by briefly touching
- Continuous dimming by extended touching
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 24 V |
Output voltage | 24 V |
Output power | 48 W |
Connection type (primary) | Plug-in system LD2 |
Connection type (secondary) | Plug-in system LD2 |
Cable length (primary) | 100 mm |
Cable length (secondary) | 100 mm |
Number of connections | 11 PCS |
Material of housing | Plastic |
Colour of housing | White |
Height | 7.8 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 1 x Sonar controller 24 V/48 W with 11-way distributor |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!