Solution 416 furniture castor set
Furn. castor set Solution 416 OrgaAer w/o lock dev
AY-DBWHL-OFFICE-PLA-HRD-BLACK-D35-W416
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For OrgaAer Speed Office container
- Complete mounting kit with chassis
- Quick and easy installation
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Load capacity | 100 kg |
Colour | Black |
Suitable for clear width of cabinet | 416 mm |
Material | Plastic |