Solution 392 furniture castor set with locking device
Furn. castor set Solution 392 OrgaAer w/ lock. dev
ORGASYS-STEERWHL-FIX-W392-D50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complete mounting kit with chassis
Quick and easy mounting
Included in delivery:
- 2 x chassis
- 2 x twin guide castors without locking brake and 2 twin guide castors with locking brake
- 4 x pins
- 8 x screws
- 1 x anti-tilt device
- 1 x assembly fixture
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for clear width of cabinet | 392 mm |
Load capacity | 100 kg |
Colour | Black |
Material | Plastic |