All-steel screw clamp with wooden handle
Solid steel screw clamp with wooden handle
SCRCLMP-G-500X120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Durable classic
- Even under high loads the screw clamp remains dimensionally stable and torsion-resistant because of the sliding and fixed bars each made from one piece, which were additionally heat-formed, tempered and zinc plated
- The cold-hardened, black oxide trapezoidal thread is not just very smooth-running, but also extremely wear-resistant and durable
- Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle
- Extremely durable thanks to the high-quality materials and uncomplicated design
For a broad range of applications
- Available in different clamping capacities and throat widths, therefore suitable for a wide range of applications
- Optimum adjustment to the material thanks to the movable pressure plate, which has been galvanised for corrosion protection
Datasheets(X)
Max. clamping width | 500 mm |
Overhang (L1) | 120 mm |
Profile width (B) | 25 mm |
Profile thickness (L2) | 12 mm |