Quick-action lever clamp made completely of steel
Solid steel quick-action lever clamp
QCKCLMP-LEVER-G-L250-B120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High flexibility as the quick-action clamp is available in a variety of clamping widths
- Precise working thanks to swivelling steel pressure plate and fine metered ratchet mechanism
- Extremely wear-resistant thanks to case-hardened steel pressure plate and sliding bar forged from a single piece, which are both also electroplated
- Long service life of the cam lever made from sintered steel with high surface hardness
- Easy to operate with only one hand
Datasheets(X)
Max. external clamping width (L1 max.) | 250 mm |
Overhang (L2) | 120 mm |
Profile thickness | 10.5 mm |