Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Solid-material, line-drainage shower board

Shower board solid surface line drainage
SHWRBRD-LINE-MINERAL-900X1000X47

Art.-no. 5273800910

EAN 4065746411639

-,--
price per selected packing unit
| Individual prices for customers after login
Solid-material, line-drainage shower board

Art.-no. 5273800910

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 132 mm (45 mm)
  • Solid surface made of solid white material

  • R9 anti-slip surface in accordance with EN 51130

  • Factory-integrated, circumferential sealing collar (Cerafix 305 material) with pre-embossed corners for easy and secure connection to the second sealing level

  • Processes according to standard EN 274 with connection DN 50
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

EPS - Expanded polystyrene

Volumetric weight

80 kg/m³

Surface

Solid surface

Width x depth x height (A x B)

900 x 1000 x 47 mm

Gutter length (E)

560 mm

Gutter width

82 mm

Installation height (without bonding) with outlet horizontal

132 mm

Installation height (without bonding) with outlet vertical

47 mm

Gradient min./max.

1.5-2.5 %

Crosswise distance from centre of outlet to edge

211 mm

Longitudinal distance from centre of outlet to edge

450 mm

Drain rate

30 l/min

Water-trap height

50 mm

DN tube connection

DN.. 50..

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Subassembly element set for height compensation when installing shower boards

SUBSTRELMNT-SET-1200X1200X20/30/40

x 1 pcs
1C slurry-type seal coating CERAfix ® 300

SEALCOAT-1C-(CERAFIX300)-15KG-GREY

Flexible crack-bridging, mineral one-component sealing slurry for indoor and outdoor use
Inner corner CERAfix® 306

INCRN-(CERAFIX-306)-120MM

Inner corner for quick and secure sealing of corner formations in walls and floors
x 25 pcs
Outer corner CERAfix® 307

OUTCRN-(CERAFIX-307)-120MM

Outer corners for quick and secure sealing of corner formations in walls and floors
x 25 pcs
CERAfix® 316 sealing tape

WTRPROFTPE-(CERAFIX-316)-50MX12CM-RED

Sealing tape for watertight sealing of connection and moving joints.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information