Solid carbide screw tap Speedtap Ultra hard steel 63 HRC DIN2184-2, straight grooved For metric ISO thread DIN 13
Sol. car. Ultra 63HRC DIN 2184-2 strght grv TiCN
MATAP-SP-HS-DIN2184-2C-SC-TICN-M5
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3677817.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3681618.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1380882.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1380877.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1382463.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3677836.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1380865.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1381608.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3500686.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641843.jpg)
Register now and access more than 125,000 products
TiCN coating
- High performance
- Long service life
Datasheets(X)
![]() | |
Product code | 5014 |
Pitch | 0.8 mm |
Length (l1) | 50 mm |
Shank diameter (d2) | 6 mm |
Size of square (a) | 4.9 mm |
Number of teeth | 0 PCS |
Standards | DIN 2184-2 |
Tolerance of shank diameter | h6 |