Solid carbide drill cutter Multi Performance pneumatic
SC drill cutter Multi Performance pneumatic
CTR-SPTWELD-SC-MULTI-PERFORMANCE-9X44MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/56984351.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/57229388.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/110381173.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1289532.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Enables reliable loosening of ultra high-strength spot weld connections
Innovative rake with a perfect balance between sharp cutting edges and high stability
Enables precise cutting even with rough spot welds or curved material
Innovative face geometry, perfectly combining the benefits of a drill bit and milling cutter
Very good tapping behaviour
Centring point with two cutting edges above centre
Little effort required
Sharp cutting edge design
Low-vibration running
Four cutting edges with extremely unequal pitch
Extremely durable and robust
Significantly longer service life compared to conventional solid carbide spot weld cutters
AlTiN multi-layer wear protection coating
- Extremely high temperature resistance up to 950 °C
- Very hard and wear-resistant (hardness approx. 3,300 HV)
- Reduced heat input in the bodywork panel (curing, melting of the adhesive or tempering colours are avoided)
- Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
- For use in pneumatic machines (e.g. Vario Drill, Spitznagel etc.)
- The 9 mm tool diameter ensures reliable drilling of the weld spot and of its heat input area (advantage over an 8 mm diameter). Moreover, the hole created is not so large that excessive filling is required when reinstalling bodywork parts (advantage over a 10 mm diameter)
Datasheets(X)
For drilling any type of material connection:
- Cutting spot weld connections
- Trimming rivet connections
- Cutting individual layers
- Trimming friction welding elements
- Trimming flow-hole screws
- Solid carbide is extremely hard, making it very brittle and prone to breaking if not handled correctly
- Step 1: Remove the protective cap. Clamp the drill cutter. Check the concentricity.
- Step 2: Place the drill cutter in the position of the spot weld and let it run at full rotation speed
- Step 3: Fully immerse in the spot weld at full rotation speed
- Avoid hard contact with the material to be drilled, impacts or dropping the drill cutter under all circumstances
- The use of coolant/lubricant is not necessary