Solid all-steel quick-action lever clamp U-shape
QCKCLMP-LEVER-U-SHAPE-250X120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Tension force | 4000 N |
Overhang (L2) | 120 mm |
Max. external clamping width (L1 max.) | 250 mm |
Profile width (B) | 22 mm |
Profile thickness | 10.5 mm |
Product weight (per item) | 1.670 kg |