Solder cable lug DIN 46211
Soldered cable lug DIN 46211
CBLLUG-SLDR-DIN46211-M12-(50-95SMM)-11,2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. wire cross section | 50.0-95.0 mm² |
Flange hole | M12 |
Min./max. grommet | 12.0-11.2 mm |
Material thickness | 3 mm |
Length x width | 58 x 22.0 mm |
Material | Brass |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!