Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Solder cable lug DIN 46211

Soldered cable lug DIN 46211
CBLLUG-SLDR-DIN46211-M10-(35-70SMM)-9,5

Art.-no. 05579237
EAN 4011231464147
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
Min./max. wire cross section

35.0-70.0 mm²

Flange hole

M10

Min./max. grommet

10.0-9.5 mm

Material thickness

2.50 mm

Length x width

47.4 x 19.0 mm

Material

Brass

Surface

Tin plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WGLG 100 self-igniting gas soldering device

GASSLDRDEV-WGLG100

A handy all-rounder: can be used as a soldering iron or a hot-air gun
x 1 pcs
Electronic solder no. 1

SLDR-NO1-ZN60/PB40-250G-D1

Low soldering temperature due to fast-flowing solder
Electronic solder no. 1

SLDR-NO1-ZN60/PB40-1KG-D1

Low soldering temperature due to fast-flowing solder
Electronic solder no. 1

SLDR-NO1-ZN60/PB40-250G-D1,5

Low soldering temperature due to fast-flowing solder
Electronic solder no. 1

SLDR-NO1-ZN60/PB40-1KG-D1,5

Low soldering temperature due to fast-flowing solder
Soldering fluid no. 41

SLDRFLUD-NO41-DIN8511-250ML

Zinc chloride-free soft-soldering flux in accordance with DIN EN 29454-1/2.1.2.A
x 1 pcs
Cable lugs for soldering, DIN 46211 assortment 72 pieces in system case

CBLCON-SLDR-CBLLUG-SYSKO-DIN46211-72PCS

SYSTEMKOFFER