Solar material lift
Material lift solar
MATLLFT-SOL-2.2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple, safe transport of 2 PV modules at the same time
- Special solar frame with slot for easy and safe unloading of the PV modules
- Operated using a cordless drill, meaning it is always ready for use, low-maintenance and environmentally friendly, as no electricity or batteries are required
- Quick, easy, tool-free assembly by means of plug-in system and couplings with quick-release fasteners
Configurations for solar material lift | ||||||||
For Würth Tower Protect 180/120 with a standing height of 2.2 m to 12.2 m | ||||||||
Part 1 - 2.2 m to 8.2 m | ||||||||
Art. no. | Designation | Standing height in m | ||||||
2,2 | 3,2 | 4,2 | 5,2 | 6,2 | 7,2 | 8,2 | ||
0962 940 902 | 0962 940 903 | 0962 940 904 | 0962 940 905 | 0962 940 906 | 0962 940 907 | 0962 940 908 | ||
0962 940 940 | Basic profile | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 941 | Short profile | 1 | 0 | 1 | 0 | 1 | 0 | 1 |
0962 940 942 | Long profile | 0 | 1 | 1 | 2 | 2 | 3 | 3 |
0962 940 943 | Mounting coupling | 1 | 1 | 2 | 2 | 3 | 3 | 4 |
0962 940 944 | Winch | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 890 | Solar frame | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 956 | Bracket for solar | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 957 | Duo carrier for solar | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
Part 2 - 9.2 m to 12.2 m | |||||
Art. no. | Designation | Standing height in m | |||
9,2 | 10,2 | 11,2 | 12,2 | ||
0962 940 909 | 0962 940 910 | 0962 940 911 | 0962 940 912 | ||
0962 940 940 | Basic profile | 1 | 1 | 1 | 1 |
0962 940 941 | Short profile | 0 | 1 | 0 | 1 |
0962 940 942 | Long profile | 4 | 4 | 5 | 5 |
0962 940 943 | Mounting coupling | 4 | 5 | 5 | 6 |
0962 940 944 | Winch | 1 | 1 | 1 | 1 |
0962 940 890 | Solar frame | 1 | 1 | 1 | 1 |
0962 940 956 | Bracket for solar | 1 | 1 | 1 | 1 |
0962 940 957 | Duo carrier for solar | 1 | 1 | 1 | 1 |






Compatible with | Stand height 2.2 m |
Load capacity | 60 kg |
Weight | 46.0 kg |
Datasheets (0)
Certificates/
Documents
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt