Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Solar double pipe clamp

Double pipe clamp solar
DBPIPCLMP-F.CORPIP-PA-BLCK

Art.-no. 0886004200

EAN 4045727222508

-,--
price per selected packing unit
| Individual prices for customers after login
Solar double pipe clamp

Art.-no. 0886004200

-,--
price per selected packing unit
Quantity
PU
x 28 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simple, fast mounting on insulated pipe with click lock

Through hole


Easy to install using anchors and screws



Minimal clamping range


Clean appearance, minimal pressing in of insulation

Notice

> 60 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installing the solar stainless steel corrugated double-pipe system or individual lines installed in parallel that are insulated with Flexen insulated rubber tube (total outside diameter greater than 60 mm)

Instructions

To install the solar double pipe clamp, use 6 mm screw with large disk head (at least 13 mm diameter), but not a countersunk head!

Material

PA - Polyamide

Colour

Black

Max. temperature resistance

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information