Soft wax assortment, brown 20 pieces
Large assortment of brown soft waxes
RETCHWAX-SORT-SOFTWAX-BROWN-20PCS
Art.-no. 09648904
EAN 4011231883818
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large selection of colours for a wide range of different wood colour tones
- Colours can be mixed together for better matching of colour tone to surfaces
- Fast and easy filling of small scratches, cracks and open joints.
- Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
Würth old/Würth new colour designation:
Pear tree dark 213/Pear tree dark 120, Brown 216/Brown 144, Walnut medium 217/Walnut medium 110, Bog oak 219/Bog oak 157.
- Suitable for indoor use.
- Please follow the application instructions included with each assortment pack precisely.
- Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
Würth old/Würth new colour designation:
Pear tree dark 213/Pear tree dark 120, Brown 216/Brown 144, Walnut medium 217/Walnut medium 110, Bog oak 219/Bog oak 157.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.
Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.
Chemical basis | Wax |
Number of pieces in assortment/set | 20 PCS |
Min. processing time | 2 min |
Max. processing time | 3 min |
Softening point | 66 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. dripping point | 74 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. flashing point | 80 °C |
Water-soluble | No |
Shelf life from production | 4 Years |
Conditions to maintain shelf life from production | at room temperature |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!