Soft wax assortment, brown 10 pieces
Small assortment of brown soft waxes
RETCHWAX-SORT-SOFTWAX-BROWN-10PCS
Art.-no. 0964890430
EAN 4050641661777
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Large choice of colours
Matching colours for a wide range of different wood colours.
Colours can be mixed with each other
Improved matching of the colour to surfaces.
Easy to apply
Fast and easy filling of small scratches, cracks and open joints.
Cost-effective repair work
Instead of replacing or undertaking time-consuming new surface treatment of the entire surface.
- Suitable for indoor use.
- Please follow the application instructions included with each assortment pack precisely.
- Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.
Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.
Number of pieces in assortment/set | 10 PCS |
Min. processing time | 2 min |
Max. processing time | 3 min |
Softening point | 66 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. dripping point | 74 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. flashing point | 80 °C |
Water-soluble | No |
Weight of content | 114 g |
Shelf life from production | 4 Years |
Conditions to maintain shelf life from production | at room temperature |
RETCHWAX-SOFT-CHESTNUT
RETCHWAX-SOFT-ROSEWOOD
RETCHWAX-SOFT-WALNUT-DARK
RETCHWAX-SOFT-WALNUT-ANTIQUE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units