Soft solder lead-free in accordance with DIN EN ISO 9453
SLDRROD-UNLEADED-SN92CU8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Always use soft solder in conjunction with lead-free tinning paste
Datasheets(X)
Possible areas of application:
- Radiator construction
- Bodywork construction
Material designation | S-Sn92Cu8 |
Min. melting temperature | 230 °C |
Max. melting temperature | 350 °C |
Form | Flat |
Sn composition of the brazing solder (weight-%) | 92 % |
Unleaded | Yes |
Min. processing temperature | 250 °C |
Max. processing temperature | 350 °C |
Cu composition of the brazing solder (weight-%) | 8 % |
ISO | 9453 |
Weight of content | 1 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!