Soft solder

Lead-containing soft solder
SLDRROD-63P-1KG

Art.-no. 098263

Prices for customers after login

Soft solder

Art.-no. 098263

Prices for customers after login

Quantity

PU

x5 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Lead-containing in accordance with DIN EN ISO 9453

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Safety data sheet

Certificates/Documents(X)

Material designation

S-Sn63Pb37

Min. melting temperature

182 °C

Max. melting temperature

184 °C

Form

Triangular bar

Sn composition of the brazing solder (weight-%)

63 %

Unleaded

No

ISO

9453

Weight of content

5 kg

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information