Lead-containing soft solder
SLDRROD-50P-1KG
Prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Certificates/Documents(X)
Material designation | S-Pb50Sn50 |
Min. melting temperature | 185 °C |
Max. melting temperature | 216 °C |
Form | Triangular bar |
Sn composition of the brazing solder (weight-%) | 50 % |
Unleaded | No |
ISO | 9453 |
Weight of content | 5 kg |