Soft solder Lead-containing in accordance with DIN EN ISO 9453
Lead-containing soft solder
SLDRROD-25P-1KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material designation | S-Pb74Sn25Sb1 |
Min. melting temperature | 185 °C |
Max. melting temperature | 263 °C |
Form | Flat bar |
Sn composition of the brazing solder (weight-%) | 25 % |
Unleaded | No |
ISO | 9453 |
Weight of content | 1 kg |