Soft furniture fixed castor, 3C Series
Fixed furniture castor 3C
FIXFRNCSTR-3C-BLACK-SOFT-D25-12KG
Art.-no. 0683568774
EAN 4061975638502
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing made of solid, powder-coated industrial steel
- Wheel made of high-quality plastic with soft tread made of thermoplastic elastomer
- The soft tread ensures optimum manoeuvrability on all hard and delicate floors
Datasheets(X)
Home, design, office
Material | Thermoplastic elastomer |
Colour | Black |
Load capacity | 12 kg |
Roll diameter (D) | 25 mm |
Bearing Technology | Mounted on friction bearings |
Height (H) | 42 mm |
Width (E) | 12 mm |
Diameter of hole (c) | 4 mm |
Tread version | Soft |
Hole distance (C) | 20 mm |