Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Soft decorating spatula made of soft, flexible plastic

Decorating spatula soft
WLPAPSPTLA-SOFT-280X170

Art.-no. 0693942280
EAN 4065746515412
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
  • The flexible and bendable spatula provides for comfortable and controlled use with uniform pressure

  • Ergonomically shaped grooved handle

  • For removing air bubbles and wrinkles, as well as pressing on wallpaper with the profiled edge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tasks such as removing air bubbles and wrinkles, as well as pressing on wallpaper and creating structural effects or for use as a splash guard when painting walls and door frames

Width

280 mm

Length

170 mm

Thickness

20 mm

Material

PE - Polyethylene

Product weight (per item)

109.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information