Soft decorating spatula made of soft, flexible plastic
Decorating spatula soft
WLPAPSPTLA-SOFT-280X170
Art.-no. 0693942280
EAN 4065746515412
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The flexible and bendable spatula provides for comfortable and controlled use with uniform pressure
- Ergonomically shaped grooved handle
- For removing air bubbles and wrinkles, as well as pressing on wallpaper with the profiled edge
Datasheets(X)
For tasks such as removing air bubbles and wrinkles, as well as pressing on wallpaper and creating structural effects or for use as a splash guard when painting walls and door frames
Width | 280 mm |
Length | 170 mm |
Thickness | 20 mm |
Material | PE - Polyethylene |
Product weight (per item) | 109.200 g |