Soft-close Pin door damper
Door closing buffer, Soft-close pin
AY-PIN-HNGE-NEX-SOFTCLOSE-PLA
GRASS
NEXIS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
- Air friction damping for furniture doors in Nexis series with automatic function
- No loud slamming open of doors against the side of the unit; doors open and close softly
- Drill-in installation: Inconspicuous, with pre-assembled rosette, covered drill hole, attractive appearance
- Mounted using linear adapter plate: Designer solution, for screwing on with ASSY® screws of 3.5 mm dia.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!