Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Soft Interface foam

Foam soft interface
FM-(F.POLDISC-05860180)-SFT

Art.-no. 058602 81
EAN 4052712445866
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
Special foam as soft layer between pad and support plate

Soft layer


  • Allows user to get a good feel for the surface

  • Higher safety for polishing work on corners, edges and curves


Hook-and-loop mount


For use together with hook-and-loop backing pad

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

80 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hook and loop support plate

SPRTPLT-POLPAD-HOKLP-M14-D80MM

For fastening polishing pads, lambskins etc. with hook and loop mounting