Socks
Work socks
WORK SOCKS BLACK 47-50
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Anatomically shaped socks
- Support and protect the foot
- Robust, elasticated and casual
Colore | Black |
Size | 47-50 |
Werkstoff | 55% cotton, 20% polyester (COOLMAX®), 22% polyamide, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Number of socks | 1 Pair |
Datasheets (0)
Certificates/ Documents (0)