Socks
Work socks
WORK SOCKS BLACK 39-42
Art.-no. M051027006
EAN 4250004486867
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Anatomically shaped socks
- Support and protect the foot
- Robust, elasticated and casual
Datasheets(X)
Colour | Black |
Size | 39-42 |
Material | 55% cotton, 20% polyester (COOLMAX®), 22% polyamide, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Number of socks | 1 Pair |