Socket wrench insert CV
Socket wrench insert, octagon, 1/2 inch
1/2ZO SKTWRNCH-INRT WS 27 8PT.
Art.-no. 1952001060
EAN 4250158127623
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
MAN, Mercedes-Benz Actros, SK series
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | 27 mm |
Tip type | Octagonal |
Product weight (per item) | 260.000 g |