Screwdriver for hexagon drive
Screwdriver for external hexagon
SCRDRIV-HEXHD-WS4,5X125
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The 2C handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimum power transmission and a secure grip for fatigue-free and efficient working
- Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle
- The round shank is brushed chrome-plated for additional protection and greater resistance against corrosion
- Tip in accordance with DIN ISO 691, the standard for wrench and socket openings
- Screwdriver in accordance with DIN 3125, the standard for hexagon socket wrenches, spin type
- The socket wrench is available in various widths across flats
Datasheets(X)
Width across flats | 4.5 mm |
Blade length (A) | 125 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |