Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Socket wrench and bit assortment 30 pieces

Socket wrench and bit assortment, 10 mm, 30 pieces
BIT-MIX-SORT-30PCS
ZEBRA

Art.-no. 096512 300
EAN 4045727277492

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Complete assortment with internal and external TX socket wrench and 10 mm bits.
  • 2 adapters included for 3/8-inch and 1/2-inch ratchet tools

  • Supplied in metal case with foam insert and clamping effect
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

30 PCS

Length

280 mm

Width

165 mm

Height

45 mm

Socket wrench and bit assortment 30 pieces including:
1 x
TX bit

BIT-TX20-L75MM

Description:
20; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX25-L75MM

Description:
25; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX27-L75MM

Description:
27; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX30-L75MM

Description:
30; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX40-L75MM

Description:
40; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX45-L75MM

Description:
45; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX50-L75MM

Description:
50; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX55-L75MM

Description:
55; 75 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit with hole

BIT-TX20-HO-L30MM

Description:
TX20; 30 mm
TX 10 mm
Quantity: 1 x
1 x
TX bit with hole

BIT-TX25-HO-L30MM

Description:
TX25; 30 mm
TX 10 mm
Quantity: 1 x
1 x
TX bit with hole

BIT-TX27-HO-L30MM

Description:
TX27; 30 mm
TX 10 mm
Quantity: 1 x
1 x
TX bit with hole

BIT-TX30-HO-L30MM

Description:
TX30; 30 mm
TX 10 mm
Quantity: 1 x
1 x
TX bit with hole

BIT-TX40-HO-L30MM

Description:
TX40; 30 mm
TX 10 mm
Quantity: 1 x
1 x
TX bit with hole

BIT-TX45-HO-L30MM

Description:
TX45; 30 mm
TX 10 mm
Quantity: 1 x
1 x
TX bit with hole

BIT-TX50-HO-L30MM

Description:
TX50; 30 mm
TX 10 mm
Quantity: 1 x
1 x
TX bit with hole

BIT-TX55-HO-L30MM

Description:
TX55; 30 mm
TX 10 mm
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head For external TX screws

SKTWRNCH-1/4IN-EXTX-E5

ZEBRA
Description:
E5; Length: 22 mm
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head For external TX screws

SKTWRNCH-1/4IN-EXTX-E6

ZEBRA
Description:
E6; Length: 22 mm
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head For external TX screws

SKTWRNCH-1/4IN-EXTX-E7

ZEBRA
Description:
E7; Length: 22 mm
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head For external TX screws

SKTWRNCH-1/4IN-EXTX-E8

ZEBRA
Description:
E8; Length: 22 mm
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head For external TX screws

SKTWRNCH-1/4IN-EXTX-E10

ZEBRA
Description:
E10; Length: 22 mm
Quantity: 1 x
1 x
3/8 adapter With 3/8-inch square socket and 10 mm hexagon socket

ADAPT-BIT-3/8INX10MM

ZEBRA
Quantity: 1 x
1 x
1/2 inch adapter With 1/2 inch square socket and 10 mm hexagon socket

ADAPT-BIT-1/2INX10MM

ZEBRA
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E11

ZEBRA
Description:
E11; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E12

ZEBRA
Description:
E12; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E14

ZEBRA
Description:
E14; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E16

ZEBRA
Description:
E16; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E18

ZEBRA
Description:
E18; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E20

ZEBRA
Description:
E20; Length: 40 mm
Quantity: 1 x
1 x
1/2-inch socket wrench insert, TX head For external TX screws, short

SKTWRNCH-1/2IN-EXTX-E24

ZEBRA
Description:
E24; Length: 40 mm
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-(096512 300)

Description: With clamping effect for 30 pieces, for metal box size 5
Quantity: 1 x
Metal box Size 5
1 x
Metal box Size 5

METBOX-280X165X45-SZ5

Description: Empty
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information