Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Socket wrench 2 pieces for Audi e-tron coolant tank

Socket wrench for coolant tank Audi e-Tron
SKTWRNCHINRT-COOLANT-CONT-AUDI-ETRON

Art.-no. 1952004712
EAN 4099618168529
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
For the disassembly and assembly of the coolant expansion tank on the rear final drive on the Audi e-tron
  • Gentle on components thanks to the non-conductive nylon composite material
Notice

Every 32,000 km in accordance with OEM service instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For OEM 0EF901257C expansion tanks

  • Wrench profile: 12 grooves x dia. 60 mm

  • For use as OEM T40409

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information